- SAE Straight O-Ring Boss Tapping Tool for 1/8" Size Fitting
description
- These Weatherhead precision counterborer and tap tools are available in the full range of sizes. They provide the correct SAE contour and UNF-2B threads for proper cpmtainment of Weatherhead Flare-Twin® straight-thread O-ring tube fittings.
| Drill Size | I |
| For Fitting Size | 2 |
| UNF-2B Thread Size of Thread Tap | 5/16-24 |
| Tube O.D. | 1/8 in |
| Weight | 0.07 LB |
| EAN or UPC | 725975020371 |

