- SAE Straight O-Ring Boss Tapping Tool for 1/4" Size Fitting
description
- These Weatherhead precision counterborer and tap tools are available in the full range of sizes. They provide the correct SAE contour and UNF-2B threads for proper cpmtainment of Weatherhead Flare-Twin® straight-thread O-ring tube fittings.
| For Fitting Size | 4 |
| Drill Size | W |
| UNF-2B Thread Size of Thread Tap | 7/16-20 |
| Tube O.D. | 1/4 in |
| Weight | 0.087 LB |
| EAN or UPC | 725975020395 |

