- SAE Straight O-Ring Boss Tapping Tool for 3/8" Size Fitting
description
- These Weatherhead precision counterborer and tap tools are available in the full range of sizes. They provide the correct SAE contour and UNF-2B threads for proper cpmtainment of Weatherhead Flare-Twin® straight-thread O-ring tube fittings.
| Tube O.D. | 3/8 in |
| Drill Size | 1/2 in |
| For Fitting Size | 6 |
| UNF-2B Thread Size of Thread Tap | 9/16-18 |
| Weight | 0.173 LB |
| EAN or UPC | 725975020418 |

