- SAE Straight O-Ring Boss Tapping Tool for 1" Size Fitting
description
- These Weatherhead precision counterborer and tap tools are available in the full range of sizes. They provide the correct SAE contour and UNF-2B threads for proper cpmtainment of Weatherhead Flare-Twin® straight-thread O-ring tube fittings.
| Tube O.D. | 1 in |
| UNF-2B Thread Size of Thread Tap | 1 5/16-12 |
| Drill Size | 1 7/32 in |
| For Fitting Size | 16 |
| Weight | 0.916 LB |

