- Counterbore Tool
description
- Weatherhead by Danfoss Counterbore Tool
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Recalibrates Damaged Tubing | No |
| For Fitting Size | 2 |
| Material | Carbon Steel |
| Self Centering | Yes |
| Single Stage | Yes |
| Tube O.D. | 1/8 in |
| Drill Size | I |
| Free Floating | Yes |
| UNF-2B Thread Size of Thread Tap | 5/16-24 |
| Weight | 0.11 LB |
| EAN or UPC | 725975020494 |

