- SAE Straight O-Ring Boss Counterboring Tool for 5/16" Size Fitting
description
- These Weatherhead precision counterborer and tap tools are available in the full range of sizes. They provide the correct SAE contour and UNF-2B threads for proper cpmtainment of Weatherhead Flare-Twin® straight-thread O-ring tube fittings.
| Drill Size | 29/64 in |
| UNF-2B Thread Size of Thread Tap | 1/2-20 |
| Tube O.D. | 5/16 in |
| For Fitting Size | 5 |
| Weight | 0.15 LB |
| EAN or UPC | 725975020524 |

