- SAE Straight O-Ring Boss Counterboring Tool for 3/4" Size Fitting
description
- These Weatherhead precision counterborer and tap tools are available in the full range of sizes. They provide the correct SAE contour and UNF-2B threads for proper cpmtainment of Weatherhead Flare-Twin® straight-thread O-ring tube fittings.
| Drill Size | 31/32 in |
| UNF-2B Thread Size of Thread Tap | 1 1/16-12 |
| For Fitting Size | 12 |
| Tube O.D. | 3/4 in |
| Weight | 0.92 LB |
| EAN or UPC | 725975020562 |

