- Counterbore Tool
description
- Weatherhead by Danfoss Counterbore Tool
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| UNF-2B Thread Size of Thread Tap | 1 3/16-12 |
| Single Stage | Yes |
| For Fitting Size | 14 |
| Material | Carbon Steel |
| Drill Size | 1 3/32 in |
| Tube O.D. | 7/8 in |
| Free Floating | Yes |
| Recalibrates Damaged Tubing | No |
| Self Centering | Yes |
| Weight | 1.23 LB |
| EAN or UPC | 725975020579 |

