- SAE Straight O-Ring Boss Counterboring Tool for 1 1/2" Size Fitting
description
- These Weatherhead precision counterborer and tap tools are available in the full range of sizes. They provide the correct SAE contour and UNF-2B threads for proper cpmtainment of Weatherhead Flare-Twin® straight-thread O-ring tube fittings.
| Tube O.D. | 1 1/2 in |
| For Fitting Size | 24 |
| Drill Size | 1 25/32 in |
| UNF-2B Thread Size of Thread Tap | 1 7/8-12 |
| Weight | 3.4 LB |
| EAN or UPC | 725975020609 |

