- Carbon Steel Material
- Flare Tool Type
description
- Weatherhead by Danfoss Counterbore Tool
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Single Stage | Yes |
| Self Centering | Yes |
| Free Floating | Yes |
| Material | Carbon Steel |
| Recalibrates Damaged Tubing | No |
| Type | Flare Tool |
| Weight | 0.0 LB |

