- Ermeto™ Preset Machine
description
- The Ermeto-Quick Set Machine is ideal for bulk assemblies. It has a positive-stop action, which guarantees uniform repeatability, and a hand pump operation which yields quick cycle time, reducing assembly time.
applications
- Bulk assemblies
features
- Positive-stop action
- Uniform repeatability
- Hand pump
| Threads per Inch | N/A |
| Tool Type | Ermeto™ Preset Machine |
| Thread Pitch | N/A |
| Thread Type | N/A |
| Thread Size | N/A |
| Weight | 8.5 LB |
| EAN or UPC | 725975019993 |

