- 1 1/4" Preset Die for use w/ T-570-1 Ermeto™ Preset Machine
applications
- Bulk assemblies
features
- Positive-stop action
- Uniform repeatability
- Hand pump
| Tool Type | 1 1/4" Preset Die |
| Thread Size | N/A |
| Thread Pitch | N/A |
| Threads per Inch | N/A |
| Thread Type | N/A |
| Weight | 1.5 LB |
| EAN or UPC | 725975020050 |

