- Preset Die
description
- Weatherhead by Danfoss Preset Die
applications
- Bulk assemblies
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Threads per Inch | N/A |
| Material | Carbon Steel |
| Thread Size | N/A |
| Thread Type | N/A |
| Thread Pitch | N/A |
| Tool Type | 3/8" Preset Die |
| Weight | 1.9 LB |
| EAN or UPC | 725975020012 |

