- Preset Machine Kit
description
- Weatherhead by Danfoss Tooling
applications
- Bulk assemblies
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Color | Yellow |
| Thread Size | N/A |
| Material | Carbon Steel |
| Thread Type | N/A |
| Thread Pitch | N/A |
| Tool Type | Ermeto-Quick Set™ Preset Machine Package |
| Threads per Inch | N/A |
| Weight | 24.0 LB |
| EAN or UPC | 725975019986 |

