- Tube Support
description
- Weatherhead by Danfoss Tube Support
applications
- Bulk assemblies
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Threads per Inch | N/A |
| Tool Type | 2" Tube Support |
| Color | Gray |
| Thread Pitch | N/A |
| Material | Carbon Steel |
| Thread Size | N/A |
| Thread Type | N/A |
| Weight | 1.0 LB |
| EAN or UPC | 725975020159 |

