- Ermeto® Hand Presetting Tool 7000 Series for use w/ 3/16" O.D. Tubing
description
- Presetting tools provide a more accurate and positive leakproof method of coupling flareless fittings. Presetting steel Ermeto® sleeves on tubing prior to fitting asembly will permit the maxium high performance obtainable with flareless fittings.
applications
- Flareless fittings
features
- Positive leakproof coupling method
| Tool Type | Ermeto® Hand Presetting Tool 7000 Series |
| Thread Size | 3/8 |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Tube O.D. | 3/16 in |
| Threads per Inch | 24 |
| Weight | 0.15 LB |
| EAN or UPC | 725975020623 |

