- Ermeto Preset Tool
description
- Weatherhead by Danfoss Ermeto Preset Tool
applications
- Flareless fittings
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Thread Pitch | N/A |
| Recalibrates Damaged Tubing | No |
| Tube O.D. | 3/8 in |
| Material | Carbon Steel |
| Single Stage | Yes |
| Thread Size | 9/16 |
| Free Floating | Yes |
| Thread Type | UNF |
| Threads per Inch | 18 |
| Self Centering | Yes |
| Tool Type | Ermeto® Hand Presetting Tool 7000 Series |
| Weight | 0.27 LB |
| EAN or UPC | 725975020654 |

