- Ermeto® Hand Presetting Tool 7000 Series for use w/ 1 1/4" O.D. Tubing
description
- Presetting tools provide a more accurate and positive leakproof method of coupling flareless fittings. Presetting steel Ermeto® sleeves on tubing prior to fitting asembly will permit the maxium high performance obtainable with flareless fittings.
applications
- Flareless fittings
features
- Positive leakproof coupling method
| Thread Size | 1 5/8 |
| Tool Type | Ermeto® Hand Presetting Tool 7000 Series |
| Thread Pitch | N/A |
| Thread Type | UN |
| Tube O.D. | 1 1/4 in |
| Threads per Inch | 12 |
| Weight | 0.65 LB |
| EAN or UPC | 725975020708 |

