- 45° Male Elbow w/ 3/8" Male 37° JIC & 1/4" Male Pipe Thread
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| End Types | JIC 37° & NPT |
| Across Wrench Flats | 5/8 in |
| End Types 2 | JIC 37°, NPT |
| End Size | 1/4 NPT(m), 3/8 JIC(m) |
| I.D. | 0.297 in |
| N | 0.86 in |
| Fitting Angle | 45° |
| Material | Carbon Steel |
| Plating | Zinc |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| SAE Reference No. | 070302 |
| Fitting Description | 45° Male Elbow |
| Temperature Range [Max] | 400 °F |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Temperature Range [Min] | -65 °F |
| Male Pipe Size | 1/4 in |
| Tube O.D. | 3/8 in |
| M | 0.82 in |
| Weight | 0.08 LB |
| EAN or UPC | 725975445310 |

