- 90° Male Elbow Extra Long w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| I.D. | 0.484 in |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Tube O.D. | 5/8 in |
| M | 1.45 in |
| Material | Carbon Steel |
| End Types | JIC 37° & NPT |
| SAE Reference No. | 071602 |
| End Size | 1/2 NPT(m), 5/8 JIC(m) |
| Across Wrench Flats | 15/16 in |
| N | 2.88 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | 90° Male Elbow Extra Long |
| Male Pipe Size | 1/2 in |
| Fitting Type | Elbow, Extra Long |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Weight | 0.48 LB |
| EAN or UPC | 725975446430 |

