- 90° Union Elbow w/ 7/8" Male 37° JIC & 7/8" Male 37° JIC
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Material | Carbon Steel |
| Across Wrench Flats | 1 1/4 in |
| End Size | 7/8 JIC(m) |
| SAE Reference No. | 070201 |
| Fitting Type | Elbow |
| Tube O.D. | 7/8 in |
| End Types | JIC 37° |
| Fitting Description | 90° Union Elbow |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| No. of Ends | 2 |
| I.D. | 0.718 in |
| End Types 2 | JIC 37° |
| Fitting Angle | 90° |
| M | 1.73 in |
| Weight | 0.599 LB |
| EAN or UPC | 725975446690 |

