- 90° Swivel Nut Elbow w/ 2" Female 37° JIC & 2 Male 37° JIC
applications
- Chemical processing
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| End Size | 2 JIC(m), 2 JIC(f) |
| Hex Size | 2 7/8 in |
| No. of Ends | 2 |
| Fitting Angle | 90°, Swivel |
| Across Wrench Flats | 2 5/8 in |
| Temperature Range [Min] | -65 °F |
| End Types | JIC 37° |
| M | 3.06 in |
| Fitting Description | 90° Swivel Nut Elbow |
| SAE Reference No. | 070221 |
| Temperature Range [Max] | 400 °F |
| Material | Carbon Steel |
| Tube O.D. | 2 in |
| Fitting Type | Elbow |
| N | 3.06 in |
| I.D. | 1.781 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Plating | Zinc |
| End Types 2 | JIC 37° |
| Weight | 5.48 LB |
| EAN or UPC | 725975446843 |

