- Straight Thread O-Ring 90° Elbow w/ 3/8" Male 37° JIC & 1/2" Port Size
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
| SAE Reference No. | 070220 |
| N | 1.45 in |
| Tube O.D. | 3/8 in |
| Material | Carbon Steel |
| I.D. | 0.297 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Port Size | 1/2 |
| End Types | JIC 37° & O-Ring Boss |
| M | 1.16 in |
| End Size | 3/8 JIC(m), 1/2 O-Ring Boss(m) |
| Across Wrench Flats | 13/16 in |
| Fitting Angle | 90° |
| End Types 2 | JIC 37°, O-Ring Boss |
| Weight | 0.255 LB |
| EAN or UPC | 725975446966 |

