- Straight Thread O-Ring Branch Tee w/ 5/16" Male 37° JIC & 5/16" Port Size
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| End Types | JIC 37° & O-Ring Boss |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| M | 0.95 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| Material | Carbon Steel |
| Port Size | 5/16 |
| Fitting Description | Straight Thread O-Ring Branch Tee |
| I.D. | 0.234 in |
| Fitting Type | Tee |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| SAE Reference No. | 070429 |
| N | 1.09 in |
| End Size | 5/16 JIC(m), 5/16 O-Ring Boss(m) |
| Across Wrench Flats | 9/16 in |
| Tube O.D. | 5/16 in |
| Weight | 0.122 LB |
| EAN or UPC | 725975447970 |

