- Straight Thread O-Ring Run Tee w/ 1 1/2" Male 37° JIC & 1 1/2" Port Size
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| No. of Ends | 3 |
| Fitting Description | Straight Thread O-Ring Run Tee |
| Fitting Angle | 90° |
| Material | Carbon Steel |
| Across Wrench Flats | 2 in |
| Plating | Zinc |
| End Size | 1 1/2 JIC(m), 1 1/2 O-Ring Boss(m) |
| I.D. | 1.312 in |
| Fitting Type | Tee |
| Temperature Range [Min] | -65 °F |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| M | 2.33 in |
| Temperature Range [Max] | 400 °F |
| End Types 2 | JIC 37°, O-Ring Boss |
| Tube O.D. | 1 1/2 in |
| SAE Reference No. | 070428 |
| Port Size | 1 1/2 in |
| N | 2.39 in |
| End Types | JIC 37° & O-Ring Boss |
| Weight | 2.702 LB |
| EAN or UPC | 725975448151 |

