- Bulkhead Union Tee w/ 1/4" Male 37° JIC
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| I.D. | 0.172 in |
| End Size | 1/4 JIC(m) |
| M | 0.97 in |
| No. of Ends | 3 |
| Fitting Type | Tee, Bulkhead |
| End Types | JIC 37° |
| Fitting Angle | 90° |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Across Wrench Flats | 1/2 in |
| Tube O.D. | 1/4 in |
| Fitting Description | Bulkhead Union Tee |
| Material | Carbon Steel |
| End Types 2 | JIC 37° |
| SAE Reference No. | 070959 |
| M1 | 1.59 in |
| Weight | 0.112 LB |
| EAN or UPC | 725975448168 |

