- Female Run Tee w/ 3/4" Male 37° JIC & 3/4" Female Pipe Thread
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| End Types 2 | JIC 37°, NPT |
| M | 1.89 in |
| I.D. | 0.609 in |
| Fitting Type | Tee |
| End Types | JIC 37° & NPT |
| End Size | 3/4 JIC(m), 3/4 NPT(f) |
| Fitting Description | Male JIC/Female Pipe Run Tee Male JIC Branch |
| SAE Reference No. | 070426 |
| Across Wrench Flats | 1 3/8 in |
| N | 1.36 in |
| Tube O.D. 3 | 3/4 in |
| Tube O.D. 1 | 3/4 in |
| No. of Ends | 3 |
| Female Pipe Size | 3/4 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Material | Carbon Steel |
| Fitting Angle | 90° |
| Weight | 0.995 LB |
| EAN or UPC | 725975448397 |

