- Metric Flareless Hand Presetting Tool (Heavy Series) for use w/ 14mm O.D. Tubing
description
- Presetting tools provide a more accurate and positive leakproof method of coupling flareless fittings. Presetting the steel metric sleeves prior to fitting assembly will permit the maxium high performance obtainable with flareless fittings.
applications
- Flareless fittings
features
- Positive leakproof coupling method
| Threads per Inch | N/A |
| Thread Pitch | 1.5 mm |
| Tool Type | Metric Flareless Hand Presetting Tool |
| Tube O.D. | 14.000 mm |
| Thread Size | M22 |
| Thread Type | Metric |
| Weight | 0.211 LB |
| EAN or UPC | 725975020814 |

