Weatherhead by Danfoss
TL-7010
Carbon Steel Metric Flareless Hand Preset Tube Support
Item #105280846
- Tube Support
description
- Weatherhead by Danfoss Preset Tool
applications
- Flareless fittings
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Material | Carbon Steel |
| Threads per Inch | N/A |
| Thread Type | Metric |
| Tube O.D. | 10.000 mm |
| Tool Type | Metric Flareless Hand Presetting Tool |
| Thread Size | M16 |
| Thread Pitch | 1.5 mm |
| Weight | 0.075 LB |
| EAN or UPC | 725975020876 |
