- Preset Tool
description
- Weatherhead by Danfoss Preset Tool
applications
- Flareless fittings
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Thread Size | M30 |
| Thread Type | Metric |
| Tool Type | Metric Flareless Hand Presetting Tool |
| Material | Carbon Steel |
| Tube O.D. | 22.000 mm |
| Threads per Inch | N/A |
| Thread Pitch | 2 mm |
| Weight | 0.331 LB |
| EAN or UPC | 725975020913 |

