Weatherhead by Danfoss
TP16004NA-100
TP160 Series Nylon 11, Nylon 12 0.17 in Thermoplastic Specialty Hose and Tubing
Item #101771937
- 0.25 in Outer Diameter
- Natural Color
- Nylon 11, Nylon 12 Tube Material
- 0.17 in Inner Diameter
description
- Weatherhead by Danfoss TP160 Series Thermoplastic Specialty Hose and Tubing
applications
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
- Oil processing
- Low pressure hydraulics
features
- UV resistance last longer than all competitors
- Hundreds of styles to choose from
- Rugged enough to stand up to the toughest applications
| Length | 100 ft |
| Working Pressure | 250 psi |
| Tube Material | Nylon 11, Nylon 12 |
| Working Temperature [Min] | -40 °F |
| Tube Wall Thickness | 0.04 in |
| Cover Material | Polyamide |
| Temperature Range [Max] | 200 °F |
| Construction | Extruded |
| Tube I.D. | 0.17 in |
| Dash Size | -4 |
| Bend Radius [Min] | 1.25 in |
| Reinforcement Material | UV Stabilized |
| Packaged Length | 100 ft |
| I.D. | 0.17 in |
| Lay Line Style | Ink Jet |
| Tube O.D. | 1/4 in |
| Burst Pressure | 1000 psi |
| Qualified Hose Fittings | Push to Connect, Push to Connect Flow Controls, Pust to Connect Plus, Molded Compression |
| Fitting Description | Weatherhead POLYLINE® with brass sleeves, SELFALIGN®, PUSH>CONNECT, COMPRESSION, and PUSH>CONNECT PLUS |
| Color | Natural |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 250 psi |
| Abrasion Resistance | Premium |
| Brand. | Eaton |
| Inch/Metric | Inch |
| Material | Polyamide "Nylon 11" |
| Working Temperature [Max] | 200 °F |
| Tube OD | 1/4 in |
| O.D. | 0.25 in |
| Burst Pressure [Min] | 1000 psi |
| Conductivity | Conductive |
| Weight | 0.012 LB |
