Weatherhead by Danfoss
TP16025NA-1000
PENDING RECODE TO 103357816, AERQ_TP16025NA-1000
Item #105280342
- 0.156 in Outer Diameter
- Natural Color
- Nylon 11, Nylon 12 Tube Material
- 0.11 in Inner Diameter
description
- Weatherhead by Danfoss TP160 Series Thermoplastic Specialty Hose and Tubing
applications
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
- Oil processing
- Low pressure hydraulics
features
- UV resistance last longer than all competitors
- Hundreds of styles to choose from
- Rugged enough to stand up to the toughest applications
| Conductivity | Conductive |
| Tube Wall Thickness | 0.023 in |
| Material | Polyamide "Nylon 11" |
| O.D. | 0.156 in |
| Tube Material | Nylon 11, Nylon 12 |
| Cover Material | Polyamide |
| Color | Natural |
| I.D. | 0.11 in |
| Tube OD | 5/32 in |
| Fitting Description | Weatherhead POLYLINE® with brass sleeves, SELFALIGN®, PUSH>CONNECT, COMPRESSION, and PUSH>CONNECT PLUS |
| Bend Radius [Min] | 1 in |
| Burst Pressure | 1000 psi |
| Qualified Hose Fittings | Push to Connect, Push to Connect Flow Controls, Pust to Connect Plus, Molded Compression |
| Working Temperature [Min] | -40 °F |
| Working Temperature [Max] | 200 °F |
| Construction | Extruded |
| Lay Line Style | Ink Jet |
| Inch/Metric | Inch |
| Abrasion Resistance | Premium |
| Tube I.D. | 0.567 in |
| Working Pressure | 250 psi |
| Reinforcement Material | UV Stabilized |
| Packaged Length | 1000 ft |
| Dash Size | -25 |
| Weight | 0.007 LB |
| EAN or UPC | 725975021163 |
