- White Color
- Paper Material
description
- Weatherhead by Danfoss Labels and Tags Decal
features
- Variety of labels and tags available.
| Color | White |
| Used With | T-400 |
| Material | Paper |
| Self Adhesive | Yes |
| Weight | 0.0 LB |
| Color | White |
| Used With | T-400 |
| Material | Paper |
| Self Adhesive | Yes |
| Weight | 0.0 LB |