- 1 Red & 1 Blue 1/2" Coiled Hose Assembly w/ 1/2" Male Pipe Fittings
- 12" Pigtail & 12' Working Length
features
- Maximum operating pressure 150 psi
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Brass end fittings
- Preassembled
compliances
- 0
| Hose OD | 0.5 in |
| Connection Type | Male NPT |
| Connection Size | 1/2 |
| Working Length | 12 ft |
| Hose I.D. | 7/16 in |
| Contracted Length | 12 in |
| Color | Red, Blue |
| Weight | 3.75 LB |
| EAN or UPC | 725975021538 |

