- Draincock with 1/4" Male Pipe Thread
applications
- Copper, aluminum, steel and plastic tubing
features
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
| End Types | NPT & Tube |
| Application | Copper, Aluminum, Steel & Plastic Tubing Where Applicable |
| End Size | 1/4 NPT(m), N/A |
| Fitting Description | Draincock |
| Fitting Type | Draincock |
| No. of Ends | 2 |
| Overall Length | 1.56 in |
| Male Pipe Size | 1/4 in |
| Fitting Angle | Straight |
| Material | Brass body and handle |
| Weight | 0.144 LB |
| EAN or UPC | 725975712115 |

