- Truck Shut Off Male to Female Pipe with 1/4" Male & Female Pipe Thread
applications
- Copper, aluminum, steel and plastic tubing
features
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
| Hex Size | 5/8 in |
| Fitting Angle | Straight |
| Application | Copper, Aluminum, Steel & Plastic Tubing Where Applicable |
| Male Pipe Size | 1/4 in |
| Fitting Type | Shut-Off |
| No. of Ends | 2 |
| Fitting Description | Truck Shut Off Male to Female Pipe |
| Material | Brass body and handle |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| Hex C1 | 3/4 in |
| End Types | NPT |
| Overall Length | 1.81 in |
| Female Pipe Size | 1/4 in |
| Weight | 0.18 LB |
| EAN or UPC | 725975730515 |

