- 0.5 in Inner Diameter
description
- Weatherhead by Danfoss Airbrake Hose and Tubing Air Compressor Discharge Hose Assembly
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
| I.D. | 0.5 in |
| Angle Shape 1 | Straight |
| Burst Pressure | 7000 psi |
| Color | Silver |
| End Size 1 | 5/8 in |
| End Gender 1 | Female |
| Tube Material | Hybrid Polymer |
| Working Pressure | 1000 psi |
| End Gender 2 | Female |
| Connection Style | Crimp |
| Angle Shape 2 | Straight |
| Weight | 0.92 LB |

