Weatherhead by Danfoss
XPT23003NA-1000
PENDING RECODE TO 103348692, AERQ_XPT23003NA-1000
Item #105280483
- 0.188 in Outer Diameter
- Natural Color
- Polyamide Tube Material
- 0.14 in Inner Diameter
description
- Weatherhead by Danfoss PT230 Series Thermoplastic Specialty Hose and Tubing
features
- UV resistance last longer than all competitors
- Hundreds of styles to choose from
- Rugged enough to stand up to the toughest applications
compliances
- 0
| Tube Wall Thickness | 0.023 in |
| Color | Natural |
| Lay Line Style | Ink Jet |
| Construction | Extruded |
| Tube OD | 3/16 in |
| Abrasion Resistance | Premium |
| Inch/Metric | Inch |
| Certifications | FDA 21CFR177.1500 |
| I.D. | 0.14 in |
| Working Pressure | 300 psi |
| Cover Material | Polyamide |
| Material | Polyamide "Nylon 6/6" |
| Bend Radius [Min] | 1.25 in |
| Reinforcement Material | UV Stabilized |
| Fitting Description | Weatherhead SELFALIGN®, PUSH>CONNECT, PUSH>CONNECT PLUS, and POLYLINE® with brass sleeves |
| Qualified Hose Fittings | SelfAlign, Compression, Push to Connect, Push to Connect Flow Control, Push to Connect Plus |
| Conductivity | Conductive |
| Burst Pressure | 1000 psi |
| Tube Material | Polyamide |
| Packaged Length | 1000 ft |
| Tube I.D. | 0.1415 in |
| O.D. | 0.188 in |
| Dash Size | -3 |
| Working Temperature [Min] | -40 °F |
| Working Temperature [Max] | 180 °F |
| Weight | 0.011 LB |
| EAN or UPC | 725975753187 |
