Weatherhead by Danfoss
XPT23004BK-100
PT230 Series Polyamide 0.19 in Thermoplastic Specialty Hose and Tubing
Item #101794332
- 0.25 in Outer Diameter
- Black Color
- Polyamide Tube Material
- 0.19 in Inner Diameter
description
- Weatherhead by Danfoss PT230 Series Thermoplastic Specialty Hose and Tubing
features
- UV resistance last longer than all competitors
- Hundreds of styles to choose from
- Rugged enough to stand up to the toughest applications
compliances
- 0
| Material | Polyamide "Nylon 6/6" |
| Length | 100 ft |
| Cover Material | Polyamide |
| Tube I.D. | 0.19 in |
| Tube O.D. | 1/4 in |
| Brand. | Eaton |
| Construction | Extruded |
| Abrasion Resistance | Premium |
| Reinforcement Material | UV Stabilized |
| Working Temperature [Max] | 180 °F |
| Dash Size | -4 |
| Temperature Range [Min] | -40 °F |
| Packaged Length | 100 ft |
| Bend Radius [Min] | 1.5 in |
| Operating Pressure [Max] | 300 psi |
| Fitting Description | Weatherhead SELFALIGN®, PUSH>CONNECT, PUSH>CONNECT PLUS, and POLYLINE® with brass sleeves |
| Qualified Hose Fittings | SelfAlign, Compression, Push to Connect, Push to Connect Flow Control, Push to Connect Plus |
| Certifications | FDA 21CFR177.1500 |
| Tube Wall Thickness | 0.03 in |
| Tube OD | 1/4 in |
| Working Temperature [Min] | -40 °F |
| O.D. | 0.25 in |
| Tube Material | Polyamide |
| Burst Pressure | 1000 psi |
| Lay Line Style | Ink Jet |
| Temperature Range [Max] | 180 °F |
| Working Pressure | 300 psi |
| Burst Pressure [Min] | 1000 psi |
| I.D. | 0.19 in |
| Color | Black |
| Inch/Metric | Inch |
| Conductivity | Conductive |
| Weight | 0.06 LB |
| EAN or UPC | 725975016299 |
