- 0.19 in Tube Inner Diameter
- 0.312 in Tube Outer Diameter
- 100 ft Length
- Natural Color
- Polyethylene Tube Material
| Color | Natural |
| Tubing Applications | Air Brake |
| Burst Pressure [Min] | 480 psi |
| Pressure [Max] | 135 psi |
| Bend Radius [Min] | 1 in |
| Dash Size | -5 |
| Tube O.D. | 0.312 in |
| Construction | Extruded |
| Reinforcement | UV Stabilized |
| Series | PT240 |
| Conductivity | Conductive |
| Tube Material | Polyethylene |
| Wall Thickness | 0.062 in |
| Temperature Range [Min] | -40 °F |
| Lay Line Style | Ink Jet |
| Tube I.D. | 0.19 in |
| Length | 100 ft |
| Cover Material | Polyethelene |
| Temperature Range [Max] | 135 °F |
| Weight | 0.02 LB |
| EAN or UPC | 725975016466 |

