Weatherhead by Danfoss
XPT24006NA-1000
PT240 Series Polyethylene 0.25 in Thermoplastic Specialty Hose and Tubing
Item #101772424
- 0.375 in Outer Diameter
- Natural Color
- Polyethylene Tube Material
- 0.25 in Inner Diameter
description
- Weatherhead by Danfoss PT240 Series Thermoplastic Specialty Hose and Tubing
applications
- Industrial
- Agricultural
features
- UV resistance last longer than all competitors
- Hundreds of styles to choose from
- Rugged enough to stand up to the toughest applications
| Cover Material | Polyethelene |
| Packaged Length | 1000 ft |
| Working Pressure | 135 psi |
| Certifications | FDA 21CFR177.1500 |
| Conductivity | Conductive |
| Construction | Extruded |
| Temperature Range [Max] | 135 °F |
| Working Temperature [Max] | 135 °F |
| Length | 1,000 ft |
| Qualified Hose Fittings | Minibarb, Polyline, SelfAlign, Compression with 2030 insert, Push to Connect, Push to Connect Flow Controls, Push to Connect Plus, Molded Compression |
| Working Temperature [Min] | -40 °F |
| Tube O.D. | 3/8 in |
| Burst Pressure [Min] | 400 psi |
| I.D. | 0.25 in |
| Tube Material | Polyethylene |
| Bend Radius [Min] | 1.5 in |
| Temperature Range [Min] | -40 °F |
| Reinforcement Material | UV Stabilized |
| Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
| Lay Line Style | Ink Jet |
| Dash Size | -6 |
| Operating Pressure [Max] | 135 psi |
| Color | Natural |
| Burst Pressure | 400 psi |
| Material | Polyethylene |
| Inch/Metric | Inch |
| Abrasion Resistance | Premium |
| Tube Wall Thickness | 0.062 in |
| Tube I.D. | 1/4 in |
| O.D. | 0.375 in |
| Tube OD | 3/8 in |
| Weight | 0.025 LB |
| EAN or UPC | 725975711804 |
