Weatherhead by Danfoss
XPT24008BU-100
PT240 Series Polyethylene 0.375 in Thermoplastic Specialty Hose and Tubing
Item #102016857
- 0.5 in Outer Diameter
- Blue Color
- Polyethylene Tube Material
- 0.375 in Inner Diameter
description
- Weatherhead by Danfoss PT240 Series Thermoplastic Specialty Hose and Tubing
applications
- Industrial
- Agricultural
features
- UV resistance last longer than all competitors
- Hundreds of styles to choose from
- Rugged enough to stand up to the toughest applications
| Brand. | Eaton |
| Length | 100 ft |
| Burst Pressure [Min] | 300 psi |
| Cover Material | Polyethelene |
| Abrasion Resistance | Premium |
| Working Pressure | 100 psi |
| Bend Radius [Min] | 2 in |
| Temperature Range [Min] | -40 °F |
| I.D. | 0.375 in |
| Construction | Extruded |
| Tube OD | 1/2 in |
| Operating Pressure [Max] | 100 psi |
| Color | Blue |
| Conductivity | Conductive |
| Tube Wall Thickness | 0.062 in |
| Working Temperature [Max] | 135 °F |
| Temperature Range [Max] | 135 °F |
| Packaged Length | 100 ft |
| O.D. | 0.5 in |
| Certifications | FDA 21CFR177.1500 |
| Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
| Qualified Hose Fittings | Push to Connect, Minibarb |
| Dash Size | -8 |
| Inch/Metric | Inch |
| Reinforcement Material | UV Stabilized |
| Material | Polyethylene |
| Burst Pressure | 300 psi |
| Tube I.D. | 3/8 in |
| Lay Line Style | Ink Jet |
| Tube Material | Polyethylene |
| Working Temperature [Min] | -40 °F |
| Tube O.D. | 1/2 in |
| Weight | 0.034 LB |
| EAN or UPC | 725975620717 |
