- 0.38 in Tube Inner Diameter
- 0.5 in Tube Outer Diameter
- 100 ft Length
- Natural Color
- Polyethylene Tube Material
| Reinforcement | UV Stabilized |
| Bend Radius [Min] | 2 in |
| Temperature Range [Max] | 135 °F |
| Construction | Extruded |
| Temperature Range [Min] | -40 °F |
| Tube I.D. | 0.38 in |
| Dash Size | -8 |
| Burst Pressure [Min] | 300 psi |
| Conductivity | Conductive |
| Cover Material | Polyethelene |
| Lay Line Style | Ink Jet |
| Tube O.D. | 1/2 in |
| Tube Material | Polyethylene |
| Tubing Applications | Air Brake |
| Length | 100 ft |
| Pressure [Max] | 100 psi |
| Color | Natural |
| Series | PT240 |
| Wall Thickness | 0.062 in |
| Weight | 0.034 LB |
| EAN or UPC | 725975016565 |

