- Tubing
- 0.5 in ID
- 0.625 in OD
- Black
- Polyethylene Material
description
- Weatherhead by Danfoss PT240 Series Thermoplastic Specialty Hose and Tubing
applications
- Industrial
- Agricultural
features
- UV resistance last longer than all competitors
- Hundreds of styles to choose from
- Rugged enough to stand up to the toughest applications
| Packaged Length | 100 ft |
| Tube Material | Polyethylene |
| Operating Pressure [Max] | 80 psi |
| Inch/Metric | Inch |
| Tube Wall Thickness | 0.062 in |
| Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
| O.D. | 0.625 in |
| Tube OD | 5/8 in |
| Reinforcement Material | UV Stabilized |
| Cover Material | Polyethelene |
| Burst Pressure | 240 psi |
| Construction | Extruded |
| I.D. | 0.5 in |
| Temperature Range [Min] | -40 °F |
| Lay Line Style | Ink Jet |
| Bend Radius [Min] | 2.5 in |
| Temperature Range [Max] | 135 °F |
| Tube I.D. | 1/2 in |
| Working Temperature [Max] | 135 °F |
| Color | Black |
| Certifications | FDA 21CFR177.1500 |
| Conductivity | Conductive |
| Qualified Hose Fittings | Minibarb, Polyline, SelfAlign, Compression with 2030 insert, Push to Connect, Push to Connect Flow Controls, Push to Connect Plus, Molded Compression |
| Dash Size | -10 |
| Length | 100 ft |
| Working Temperature [Min] | -40 °F |
| Brand. | Eaton |
| Material | Polyethylene |
| Tube O.D. | 5/8 in |
| Working Pressure | 80 psi |
| Abrasion Resistance | Premium |
| Burst Pressure [Min] | 240 psi |
| Weight | 0.044 LB |

