Weatherhead by Danfoss
ZW74708
Hydrogenated Nitrile Butadiene Rubber 0.426 in ID O-Ring
Item #101786348
- Hydrogenated Nitrile Butadiene Rubber (HNBR) Material
- 70 Durometer
- 0.426 in Inner Diameter
- 0.5 in Outer Diameter
description
- Weatherhead by Danfoss E-Z Clip System A/C Refrigerant Products O-Ring
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Durometer | 70 |
| Thickness | 0.07 in |
| Color | Green |
| Material | Hydrogenated Nitrile Butadiene Rubber (HNBR) |
| Tube O.D. | 1/2 in |
| Type | O-Ring |
| O.D. | 0.5 in |
| I.D. | 0.426 in |
| Weight | 0.01 LB |
| EAN or UPC | 725975543566 |
