- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 0.16 hp
- 1800 rpm
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1/6 |
| Phase | Single Phase |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| Voltage Rating | 115 |
| C Dimension | 10.138 in |
| Service Factor | 1.35 |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Full Load Efficiency | 50.5 % |
| Frame | 48Z |
| Full Load Amps | 3 |
| Mounting | Resilient Base |
| Enclosure | ODP |
| Weight | 21.0 LB |
| EAN or UPC | 79093223281332 |

