- 0.180 kW
- 3600 rpm, 3000 rpm
- 230/460/415/380 Voltage
- Three Phase
- 60 Hz, 50 Hz
| Phase | Three Phase |
| Motor Shaft Size | 0.430 in |
| Design | N |
| Poles | 2 |
| Motor Application | General Purpose |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| HP | 1/4 |
| C Dimension | 8.50394 |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | 63 |
| Mounting | Removable Base |
| RPM | 3600 rpm, 3000 rpm |
| Efficiency Group | Epact Efficient |
| Open End Bearing | 6201-ZZ |
| Voltage Rating | 460, 230, 208 |
| Hz | 60 Hz, 50 Hz |
| Drive End Bearing | 6201-ZZ |
| Motor Shaft Length | 0.906 in |
| Full Load rpm | 3350 rpm |
| Full Load Amps | 0.48 |
| Mounting Style | F-2 |
| Full Load Efficiency | 68 % |
| Brake Feature | No |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 11.0 LB |
| EAN or UPC | 7890208109093 |

