- AC Motor
- General Purpose Motor Application
- 0.25 hp
- 1800 rpm
- Single Phase
| Input Phase | Single Phase |
| Full Load Amps | 1.6 |
| Frame | W56 |
| C Dimension | 9.866 in |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.35 |
| HP | 1/4 |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| Voltage Rating | 115/208-230 |
| Full Load Efficiency | 68.5 % |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Weight | 20.0 LB |
| EAN or UPC | 79092650737498 |

