- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1800 rpm
- Single Phase
| Full Load Efficiency | 61 % |
| Motor Application | General Purpose |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1/3 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Mounting | C-Face - Foot Mounted |
| Full Load Amps | 3 |
| Voltage Rating | 115/208-230 |
| Input Phase | Single Phase |
| Frame | W56C |
| C Dimension | 11 1/2 in |
| Service Factor | 1.15 |
| Weight | 36.0 LB |
| EAN or UPC | 7909322556970 |

