- AC Motor
- Explosion Proof Motor Application
- 0.33 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Service Factor | 1 |
| Frame | 56C |
| Input Phase | Three Phase |
| Full Load Amps | 0.6 |
| Full Load Efficiency | 76.7 % |
| Phase | Three Phase |
| Enclosure | XPNV |
| Motor Application | Explosion Proof |
| Enclosure Designation | XPNV - Explosion Proof Non-Ventilated |
| HP | 1/3 |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| C Dimension | 10.52 in |
| Mounting | C-Face - Foot Mounted |
| Weight | 23.0 LB |
| EAN or UPC | 79094924672504 |

